IKO International Inc.
GE260GS
GE…GS / G Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105143130
- 260 mm Inside Diameter
- 400 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Relubricatable | Yes |
| I.D. | 260 mm |
| Dynamic Load Rating | 4120000 N |
| Static Load Rating | 24700000 N |
| Operating Temperature [Min] | -22 °F |
| Ball Width | 205 mm |
| Operating Temperature [Max] | 356 °F |
| Housing Width | 120 mm |
| Series | GE…GS / G |
| Material | High Carbon Chromium Bearing Steel |
| Contact Angle | 15 degrees |
| O.D. | 400 mm |
| Ball O.D. | 350 mm |
| Weight | 179.96 LB |
| EAN or UPC | 4549557030062 |
