IKO International Inc.
GE300ES2RS
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105154802
- 300 mm Inside Diameter
- 430 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Static Load Rating | 26500000 N |
| I.D. | 300 mm |
| Contact Angle | 6 Degrees |
| Operating Temperature [Max] | 176 °F |
| Series | GE…ES / E |
| Dynamic Load Rating | 4410000 N |
| Relubricatable | Yes |
| Housing Width | 120 mm |
| O.D. | 430 mm |
| Material | High Carbon Chromium Bearing Steel |
| Ball Width | 165 mm |
| Ball O.D. | 375 mm |
| Seal Type | Double Seal |
| Operating Temperature [Min] | -22 °F |
| Weight | 167.2 LB |
| EAN or UPC | 4549557030130 |
