IKO International Inc.
GE30GS
GE…GS / G Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105156051
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Contact Angle | 17 Degrees |
| I.D. | 30 mm |
| Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 92200 N |
| Operating Temperature [Max] | 356 °F |
| Ball O.D. | 47 mm |
| Relubricatable | Yes |
| O.D. | 55 mm |
| Static Load Rating | 553000 N |
| Ball Width | 32 mm |
| Housing Width | 20 mm |
| Operating Temperature [Min] | -22 °F |
| Series | GE…GS / G |
| Weight | 0.726 LB |
| EAN or UPC | 4549557029295 |
