IKO International Inc.
GE45EC2RS
GE…EC Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105154804
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 45 mm |
| Ball Width | 32 mm |
| Material | High Carbon Chromium Bearing Steel |
| Ball O.D. | 60 mm |
| Seal Type | Double Seal |
| Static Load Rating | 368000 N |
| Liner Material | PTFE/Copper Alloy Mesh |
| Contact Angle | 4 Degrees |
| Housing Width | 25 mm |
| Relubricatable | Yes |
| Dynamic Load Rating | 147000 N |
| Operating Temperature [Min] | -22 °F |
| O.D. | 68 mm |
| Operating Temperature [Max] | 176 °F |
| Series | GE…EC |
| Weight | 0.908 LB |
| EAN or UPC | 4549557029417 |
