IKO International Inc.
GE4E
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105152782
- 4 mm Inside Diameter
- 12 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 4 mm |
| Operating Temperature [Min] | -22 °F |
| Dynamic Load Rating | 2350 N |
| Relubricatable | Yes |
| Series | GE…ES / E |
| Housing Width | 3 mm |
| Contact Angle | 16 Degrees |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Max] | 356 °F |
| O.D. | 12 mm |
| Ball Width | 5 mm |
| Ball O.D. | 8 mm |
| Static Load Rating | 14100 N |
| Weight | 0.006 LB |
| EAN or UPC | 4549557028960 |
