IKO International Inc.
GE50ES
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100741349
- 50 mm Inside Diameter
- 75 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 50 mm |
| Dynamic Load Rating | 181000 N |
| Ball O.D. | 66 mm |
| O.D. | 75 mm |
| Housing Width | 28 mm |
| Material | High Carbon Chromium Bearing Steel |
| Series | GE…ES / E |
| Relubricatable | Yes |
| Operating Temperature [Min] | -22 °F |
| Ball Width | 35 mm |
| Contact Angle | 6 Degrees |
| Operating Temperature [Max] | 356 °F |
| Static Load Rating | 1090000 N |
| Weight | 1.232 LB |
| EAN or UPC | 4549557029479 |
