IKO International Inc.
GE6E
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #105821736
- 6 mm Inside Diameter
- 14 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Static Load Rating | 23500 N |
| Contact Angle | 13 Degrees |
| Operating Temperature [Max] | 356 °F |
| Series | GE…ES / E |
| Dynamic Load Rating | 3920 N |
| Operating Temperature [Min] | -22 °F |
| Relubricatable | Yes |
| Material | High Carbon Chromium Bearing Steel |
| Housing Width | 4 mm |
| I.D. | 6 mm |
| Ball O.D. | 10 mm |
| O.D. | 14 mm |
| Ball Width | 6 mm |
| Weight | 0.008 LB |
| EAN or UPC | 4549557028984 |
