IKO International Inc.
GE6G
GE…GS / G Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #118607848
- 6 mm Inside Diameter
- 16 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Relubricatable | Yes |
| Inside Ring Width | 9 mm |
| Outside Ring Material | High Carbon Chromium Bearing Steel with Molybdenum Disulfide Coating |
| Dynamic Load Rating | 3920 N |
| Outside Diameter (mm) | 16 mm |
| Material | High Carbon Chromium Bearing Steel |
| I.D. | 6 mm |
| O.D. | 16 mm |
| Operating Temperature [Max] | 356 °F |
| Static Load Rating | 23500 N |
| Bore Size (mm) | 6 mm |
| Series | GE…GS / G |
| Lubrication Type | Required Relubrication |
| Operating Temperature [Min] | -22 °F |
| Type | Steel-On-Steel, Without Seals |
| Outside Ring Width | 5 mm |
| Ball Width | 9 mm |
| Housing Width | 5 mm |
| Contact Angle | 21 Degrees |
| Ball O.D. | 13 mm |
| Weight | 0.03 LB |
| EAN or UPC | 4549557063787 |
