IKO International Inc.
GE70GS2RS
GE…GS / G Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #101642504
- 70 mm Inside Diameter
- 120 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Seal Type | Double Seal |
| Static Load Rating | 2780000 N |
| Housing Width | 45 mm |
| O.D. | 120 mm |
| Contact Angle | 14 Degrees |
| Dynamic Load Rating | 463000 N |
| Ball O.D. | 105 mm |
| Operating Temperature [Max] | 176 °F |
| Material | High Carbon Chromium Bearing Steel |
| Series | GE…GS / G |
| Ball Width | 70 mm |
| I.D. | 70 mm |
| Operating Temperature [Min] | -22 °F |
| Relubricatable | Yes |
| Weight | 6.6 LB |
| EAN or UPC | 4549557029608 |
