IKO International Inc.
GE80ES
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100741367
- 80 mm Inside Diameter
- 120 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Min] | -22 °F |
| O.D. | 120 mm |
| Contact Angle | 6 Degrees |
| Dynamic Load Rating | 463000 N |
| Ball O.D. | 105 mm |
| Material | High Carbon Chromium Bearing Steel |
| Relubricatable | Yes |
| Housing Width | 45 mm |
| Static Load Rating | 2780000 N |
| Operating Temperature [Max] | 356 °F |
| I.D. | 80 mm |
| Series | GE…ES / E |
| Ball Width | 55 mm |
| Weight | 5.038 LB |
| EAN or UPC | 4549557029615 |
