IKO International Inc.
GS120175
GS Series Carbon Steel Outer Ring for Thrust Roller Bearing
Item #105155283
- 120 mm Inside Diameter
- Carbon Steel Bearing Material
- GS Series
| O.D. | 175 mm |
| Operating in Oil [Max] | 2000 rpm |
| Fillet Radius | 1.1 mm |
| Operating Temperature [Min] | -4 °F |
| I.D. | 120 mm |
| Bearing Material | Carbon Steel |
| Thrust Direction | Bi-Directional |
| Style | Thrust Bearing |
| Bearing Type | Thrust |
| Operating in Grease [Max] | 500 rpm |
| Washer Thickness | 12 mm |
| Type | Outer Ring |
| Series | GS |
| Inside Diameter B | 175 mm |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Max] | 248 °F |
| Precision Rating | JIS, Class 0 |
| Dynamic Load Rating | 313000 N |
| Static Load Rating | 1160000 N |
| Weight | 2.618 LB |
| EAN or UPC | 4549557030598 |
