IKO International Inc.
GS120220
GS Series Carbon Steel Outer Ring for Thrust Roller Bearing
Item #105153140
- 120 mm Inside Diameter
- Carbon Steel Bearing Material
- GS Series
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 220 mm |
| Series | GS |
| Washer Thickness | 12 mm |
| Fillet Radius | 2.1 mm |
| Bearing Material | Carbon Steel |
| Operating in Oil [Max] | 1800 rpm |
| Style | Thrust Bearing |
| Dynamic Load Rating | 415000 N |
| I.D. | 120 mm |
| Operating Temperature [Min] | -4 °F |
| Inside Diameter B | 220 mm |
| Operating Temperature [Max] | 248 °F |
| Thrust Direction | Bi-Directional |
| Type | Outer Ring |
| Operating in Grease [Max] | 450 rpm |
| Bearing Type | Thrust |
| Static Load Rating | 1980000 N |
| Weight | 5.5 LB |
| EAN or UPC | 4549557030604 |
