IKO International Inc.
GS150190
GS Series Carbon Steel Outer Ring for Thrust Roller Bearing
Item #105184443
- 150 mm Inside Diameter
- Carbon Steel Bearing Material
- GS Series
| Type | Outer Ring |
| Operating in Oil [Max] | 1800 rpm |
| Operating Temperature [Min] | -4 °F |
| Series | GS |
| Bearing Type | Thrust |
| Operating in Grease [Max] | 450 rpm |
| Bearing Material | Carbon Steel |
| Washer Thickness | 9.5 mm |
| Thrust Direction | Bi-Directional |
| Inside Diameter B | 190 mm |
| Style | Thrust Bearing |
| O.D. | 190 mm |
| I.D. | 150 mm |
| Precision Rating | JIS, Class 0 |
| Static Load Rating | 798000 N |
| Operating Temperature [Max] | 248 °F |
| Fillet Radius | 1 mm |
| Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 181000 N |
| Weight | 1.738 LB |
| EAN or UPC | 4549557030673 |
