IKO International Inc.
GS150250
GS Series Carbon Steel Outer Ring for Thrust Roller Bearing
Item #105143017
- 150 mm Inside Diameter
- Carbon Steel Bearing Material
- GS Series
| Series | GS |
| Type | Outer Ring |
| Bearing Type | Thrust |
| Fillet Radius | 2.1 mm |
| I.D. | 150 mm |
| Style | Thrust Bearing |
| Operating Temperature [Min] | -4 °F |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Inside Diameter B | 250 mm |
| Static Load Rating | 2380000 N |
| Operating in Grease [Max] | 375 rpm |
| Bearing Material | Carbon Steel |
| Washer Thickness | 12 mm |
| O.D. | 250 mm |
| Thrust Direction | Bi-Directional |
| Operating Temperature [Max] | 248 °F |
| Operating in Oil [Max] | 1500 rpm |
| Dynamic Load Rating | 459000 N |
| Weight | 6.468 LB |
| EAN or UPC | 4549557030697 |
