IKO International Inc.
GS1629
GS Series Carbon Steel Outer Ring for Thrust Roller Bearing
Item #103538181
- 16 mm Inside Diameter
- Carbon Steel Bearing Material
- GS Series
| Operating in Grease [Max] | 2750 rpm |
| O.D. | 29 mm |
| Fillet Radius | 0.3 mm |
| Type | Outer Ring |
| Dynamic Load Rating | 9070 N |
| Thrust Direction | Bi-Directional |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Max] | 248 °F |
| Bearing Type | Thrust |
| Inside Diameter B | 29 mm |
| Washer Thickness | 2.75 mm |
| I.D. | 16 mm |
| Style | Thrust Bearing |
| Series | GS |
| Operating in Oil [Max] | 11000 rpm |
| Precision Rating | JIS, Class 0 |
| Bearing Material | Carbon Steel |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 31400 N |
| Weight | 0.021 LB |
| EAN or UPC | 4549557030178 |
