IKO International Inc.
GS170230
GS Series Carbon Steel Outer Ring for Thrust Roller Bearing
Item #105146840
- 170 mm Inside Diameter
- Carbon Steel Bearing Material
- GS Series
| Series | GS |
| Precision Rating | JIS, Class 0 |
| Operating in Oil [Max] | 1500 rpm |
| Material | High Carbon Chromium Bearing Steel |
| Fillet Radius | 1.5 mm |
| Style | Thrust Bearing |
| Inside Diameter B | 230 mm |
| Static Load Rating | 1730000 N |
| Operating Temperature [Min] | -4 °F |
| Washer Thickness | 13 mm |
| Bearing Material | Carbon Steel |
| Operating Temperature [Max] | 248 °F |
| Bearing Type | Thrust |
| Operating in Grease [Max] | 375 rpm |
| I.D. | 170 mm |
| Dynamic Load Rating | 406000 N |
| Thrust Direction | Bi-Directional |
| O.D. | 230 mm |
| Type | Outer Ring |
| Weight | 4.18 LB |
| EAN or UPC | 4549557030710 |
