IKO International Inc.
GS4068
GS Series Carbon Steel Outer Ring for Thrust Roller Bearing
Item #102059543
- 40 mm Inside Diameter
- Carbon Steel Bearing Material
- GS Series
| Style | Thrust Bearing |
| Type | Outer Ring |
| Static Load Rating | 195000 N |
| Bearing Material | Carbon Steel |
| Operating Temperature [Max] | 248 °F |
| Series | GS |
| O.D. | 68 mm |
| Operating in Oil [Max] | 5500 rpm |
| Precision Rating | JIS, Class 0 |
| Operating Temperature [Min] | -4 °F |
| I.D. | 40 mm |
| Operating in Grease [Max] | 1375 rpm |
| Fillet Radius | 1 mm |
| Bearing Type | Thrust |
| Washer Thickness | 5 mm |
| Thrust Direction | Bi-Directional |
| Inside Diameter B | 68 mm |
| Dynamic Load Rating | 68700 N |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.195 LB |
| EAN or UPC | 4549557030277 |
