IKO International Inc.
GS60130
GS Series Carbon Steel Outer Ring for Thrust Roller Bearing
Item #105152784
- 60 mm Inside Diameter
- Carbon Steel Bearing Material
- GS Series
| Operating in Grease [Max] | 750 rpm |
| Static Load Rating | 634000 N |
| Material | High Carbon Chromium Bearing Steel |
| Washer Thickness | 8 mm |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Inside Diameter B | 130 mm |
| Fillet Radius | 1.5 mm |
| Bearing Type | Thrust |
| Style | Thrust Bearing |
| Thrust Direction | Bi-Directional |
| Series | GS |
| Type | Outer Ring |
| Bearing Material | Carbon Steel |
| Precision Rating | JIS, Class 0 |
| Dynamic Load Rating | 158000 N |
| O.D. | 130 mm |
| Operating in Oil [Max] | 3000 rpm |
| I.D. | 60 mm |
| Weight | 1.43 LB |
| EAN or UPC | 4549557030369 |
