IKO International Inc.
GS70105
GS Series Carbon Steel Outer Ring for Thrust Roller Bearing
Item #101679601
- 70 mm Inside Diameter
- Carbon Steel Bearing Material
- GS Series
| Precision Rating | JIS, Class 0 |
| I.D. | 70 mm |
| Type | Outer Ring |
| Inside Diameter B | 105 mm |
| Fillet Radius | 1 mm |
| Dynamic Load Rating | 114000 N |
| Bearing Material | Carbon Steel |
| O.D. | 105 mm |
| Operating Temperature [Max] | 248 °F |
| Operating in Oil [Max] | 3500 rpm |
| Series | GS |
| Bearing Type | Thrust |
| Operating in Grease [Max] | 875 rpm |
| Style | Thrust Bearing |
| Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 379000 N |
| Thrust Direction | Bi-Directional |
| Operating Temperature [Min] | -4 °F |
| Washer Thickness | 8 mm |
| Weight | 0.638 LB |
| EAN or UPC | 4549557030406 |
