IKO International Inc.
GS85110
GS Series Carbon Steel Outer Ring for Thrust Roller Bearing
Item #103663010
- 85 mm Inside Diameter
- Carbon Steel Bearing Material
- GS Series
| O.D. | 110 mm |
| Operating in Oil [Max] | 2500 rpm |
| Inside Diameter B | 110 mm |
| Thrust Direction | Bi-Directional |
| Operating Temperature [Min] | -4 °F |
| Washer Thickness | 5.75 mm |
| Static Load Rating | 279000 N |
| I.D. | 85 mm |
| Series | GS |
| Bearing Type | Thrust |
| Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 50300 N |
| Style | Thrust Bearing |
| Type | Outer Ring |
| Bearing Material | Carbon Steel |
| Precision Rating | JIS, Class 0 |
| Operating Temperature [Max] | 248 °F |
| Fillet Radius | 1 mm |
| Operating in Grease [Max] | 625 rpm |
| Weight | 0.374 LB |
| EAN or UPC | 4549557030475 |
