- 20 Nominal Size
- 50 mm Length
| Length | 50 mm |
| Nominal Size | 20 |
| Type | Roller Way |
| Dynamic Load Rating | 40100 N |
| Weight | 0.318 LB |
| EAN or UPC | 4549557030741 |
| Length | 50 mm |
| Nominal Size | 20 |
| Type | Roller Way |
| Dynamic Load Rating | 40100 N |
| Weight | 0.318 LB |
| EAN or UPC | 4549557030741 |