- 25 Nominal Size
- 60 mm Length
| Length | 60 mm |
| Type | Roller Way |
| Nominal Size | 25 |
| Dynamic Load Rating | 58900 N |
| Weight | 0.572 LB |
| EAN or UPC | 4549557030758 |
| Length | 60 mm |
| Type | Roller Way |
| Nominal Size | 25 |
| Dynamic Load Rating | 58900 N |
| Weight | 0.572 LB |
| EAN or UPC | 4549557030758 |