- 32 Nominal Size
- 70 mm Length
| Dynamic Load Rating | 88800 N |
| Length | 70 mm |
| Type | Roller Way |
| Nominal Size | 32 |
| Weight | 0.908 LB |
| EAN or UPC | 4549557030765 |
| Dynamic Load Rating | 88800 N |
| Length | 70 mm |
| Type | Roller Way |
| Nominal Size | 32 |
| Weight | 0.908 LB |
| EAN or UPC | 4549557030765 |