- 40 Nominal Size
- 92 mm Length
| Dynamic Load Rating | 133000 N |
| Length | 92 mm |
| Type | Roller Way |
| Nominal Size | 40 |
| Weight | 2.068 LB |
| EAN or UPC | 4549557030772 |
| Dynamic Load Rating | 133000 N |
| Length | 92 mm |
| Type | Roller Way |
| Nominal Size | 40 |
| Weight | 2.068 LB |
| EAN or UPC | 4549557030772 |