- 50 Nominal Size
- 121 mm Length
| Nominal Size | 50 |
| Type | Roller Way |
| Length | 121 mm |
| Dynamic Load Rating | 242000 N |
| Weight | 3.96 LB |
| EAN or UPC | 4549557030789 |
| Nominal Size | 50 |
| Type | Roller Way |
| Length | 121 mm |
| Dynamic Load Rating | 242000 N |
| Weight | 3.96 LB |
| EAN or UPC | 4549557030789 |