IKO International Inc.
GTR11013550
GTR Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #103784550
- 110 mm Inside Diameter
- 135 mm Outside Diameter
- High Carbon Chrome Steel Material
| Lubrication Hole | Oil Hole |
| Overall Width (mm) | 50 mm |
| Row Type | Double |
| Operating in Grease [Max] | 840 rpm |
| Precision Class | JIS, Class 0 |
| Limiting Speed - Grease | 840 rpm |
| Operating Temperature [Min] | -4 °F |
| Retainer Type | Full Compliment |
| I.D. | 110 mm |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Overall Width | 50 mm |
| Series | GTR |
| Retainer Material | Full Complement |
| Material | High Carbon Chrome Steel |
| Load Rating UOM | N |
| Dynamic Load Rating | 245000 N |
| Temperature Range [Max] | 248 °F |
| Relubricatable | Yes |
| Roller Type | Roller |
| Operating in Oil [Max] | 1400 rpm |
| O.D. | 135 mm |
| Bore Size (ID) - mm | 110 mm |
| Rolling Element Material | SUJ2 |
| Outer Diameter (mm) | 135 mm |
| No. of Rows | Double |
| Static Load Rating | 603000 N |
| Operating Temperature [Max] | 248 °F |
| Limiting Speed - Oil | 1400 rpm |
| Closure (Seal) Type | N/A |
| Weight | 3.432 LB |
| EAN or UPC | 4549557030987 |
