IKO International Inc.
GTR253820
GTR Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #103764985
- 25 mm Inside Diameter
- 38 mm Outside Diameter
- High Carbon Chrome Steel Material
| Closure (Seal) Type | N/A |
| Bearing Type | Needle Roller |
| Precision Class | JIS, Class 0 |
| Operating in Grease [Max] | 3600 rpm |
| Static Load Rating | 46500 N |
| Roller Type | Roller |
| Retainer Material | Full Complement |
| Bore Size (ID) - mm | 25 mm |
| Overall Width | 20 mm |
| Operating Temperature [Min] | -4 °F |
| Retainer Type | Full Compliment |
| Temperature Range [Max] | 248 °F |
| I.D. | 25 mm |
| Row Type | Double |
| Operating Temperature [Max] | 248 °F |
| Lubrication Hole | Oil Hole |
| Limiting Speed - Grease | 3600 rpm |
| Load Rating UOM | N |
| No. of Rows | Double |
| Rolling Element Material | SUJ2 |
| Limiting Speed - Oil | 6000 rpm |
| Operating in Oil [Max] | 6000 rpm |
| Dynamic Load Rating | 33300 N |
| O.D. | 38 mm |
| Overall Width (mm) | 20 mm |
| Relubricatable | Yes |
| Series | GTR |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -4 °F |
| Outer Diameter (mm) | 38 mm |
| Weight | 0.179 LB |
| EAN or UPC | 4549557030819 |
