IKO International Inc.
GTR385230
GTR Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #103783097
- 38 mm Inside Diameter
- 52 mm Outside Diameter
- High Carbon Chrome Steel Material
| Series | GTR |
| Overall Width (mm) | 30 mm |
| Lubrication Hole | Oil Hole |
| No. of Rows | Double |
| Limiting Speed - Grease | 2400 rpm |
| Static Load Rating | 121000 N |
| Temperature Range [Min] | -4 °F |
| Row Type | Double |
| Operating in Oil [Max] | 4000 rpm |
| Limiting Speed - Oil | 4000 rpm |
| I.D. | 38 mm |
| Dynamic Load Rating | 64200 N |
| Bore Size (ID) - mm | 38 mm |
| Relubricatable | Yes |
| Precision Class | JIS, Class 0 |
| Outer Diameter (mm) | 52 mm |
| Operating in Grease [Max] | 2400 rpm |
| Load Rating UOM | N |
| Roller Type | Roller |
| Operating Temperature [Min] | -4 °F |
| Retainer Material | Full Complement |
| Closure (Seal) Type | N/A |
| O.D. | 52 mm |
| Retainer Type | Full Compliment |
| Overall Width | 30 mm |
| Bearing Type | Needle Roller |
| Rolling Element Material | SUJ2 |
| Operating Temperature [Max] | 248 °F |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 248 °F |
| Weight | 0.429 LB |
| EAN or UPC | 4549557030857 |
