IKO International Inc.
IRB1216OH
IRB Series High Carbon Chrome Steel Inner Ring With Oil Hole
Item #110875240
- 3/4 in Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 1 in Outside Diameter
- IRB Series
| Series | IRB |
| Operating Temperature [Min] | -4 °F |
| Lubrication Hole | Oil Hole |
| Bearing Type | Inner Ring |
| I.D. | 3/4 in |
| Bearing Material | High Carbon Chrome Steel |
| Overall Width | 25.78 mm |
| O.D. | 1 in |
| Operating Temperature [Max] | 248 °F |
| Relubricatable | Oil Hole |
| Weight | 0.096 LB |
| EAN or UPC | 4549557031434 |
