- 13/16 in Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 1 in Outside Diameter
- IRB Series
| O.D. | 1 in |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 25.78 mm |
| I.D. | 13/16 in |
| Bearing Type | Inner Ring |
| Bearing Material | High Carbon Chrome Steel |
| Operating Temperature [Min] | -4 °F |
| Series | IRB |
| Weight | 0.074 LB |
| EAN or UPC | 4549557031489 |

