IKO International Inc.
IRB1612OH
IRB Series High Carbon Chrome Steel Inner Ring With Oil Hole
Item #106205254
- 1 in Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 1 1/4 in Outside Diameter
- IRB Series
| Series | IRB |
| Bearing Type | Inner Ring |
| Lubrication Hole | Oil Hole |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 19.43 mm |
| Bearing Material | High Carbon Chrome Steel |
| Relubricatable | Oil Hole |
| O.D. | 1 1/4 in |
| Operating Temperature [Min] | -4 °F |
| I.D. | 1 in |
| Weight | 0.093 LB |
| EAN or UPC | 4549557031618 |
