- 3/8 in Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 9/16 in Outside Diameter
- IRB Series
| I.D. | 3/8 in |
| Bearing Material | High Carbon Chrome Steel |
| O.D. | 9/16 in |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Bearing Type | Inner Ring |
| Overall Width | 13.08 mm |
| Series | IRB |
| Weight | 0.019 LB |
| EAN or UPC | 4549557031045 |

