- 15 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 18 mm Outside Diameter
- IRT Series
| O.D. | 18 mm |
| Operating Temperature [Min] | -4 °F |
| Series | IRT |
| Bearing Type | Inner Ring |
| Operating Temperature [Max] | 248 °F |
| I.D. | 15 mm |
| Bearing Material | High Carbon Chrome Steel |
| Overall Width | 15.5 mm |
| Weight | 0.02 LB |
| EAN or UPC | 4549557032554 |

