- 32 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 38 mm Outside Diameter
- IRT Series
| I.D. | 32 mm |
| Bearing Type | Inner Ring |
| Bearing Material | High Carbon Chrome Steel |
| Series | IRT |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 45.5 mm |
| O.D. | 38 mm |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.253 LB |
| EAN or UPC | 4549557033131 |

