- 45 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 50 mm Outside Diameter
- IRT Series
| I.D. | 45 mm |
| Bearing Material | High Carbon Chrome Steel |
| Operating Temperature [Min] | -4 °F |
| Bearing Type | Inner Ring |
| Overall Width | 25.5 mm |
| O.D. | 50 mm |
| Series | IRT |
| Operating Temperature [Max] | 248 °F |
| Weight | 0.16 LB |
| EAN or UPC | 4549557033261 |

