- 12 mm Inside Diameter
- 15 mm Outside Diameter
- Carbon Steel Material
| Precision Class | JIS, Class 0 |
| Operating RPM (Oil) [Max] | 40000 rpm |
| O.D. | 15 mm |
| Operating RPM (Grease) [Max] | 20000 rpm |
| Dynamic Load Rating | 6200 N |
| Operating Temperature [Min] | -4 °F |
| Operating in Oil [Max] | 40000 rpm |
| Bearing Type | Needle Roller Cage |
| Row Type | Single |
| Series | KT |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 8010 N |
| Limiting Speed - Grease | 20000 rpm |
| Limiting Speed - Oil | 40000 rpm |
| Material | Carbon Steel |
| I.D. | 12 mm |
| Roller Type | Roller |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Retainer Type | Carbon Steel |
| Overall Width | 14 mm |
| Roller Material | SUJ2 |
| Operating Temperature [Max] | 248 °F |
| Retainer Material | Carbon Steel |
| Operating in Grease [Max] | 20000 rpm |
| Rolling Element Material | SUJ2 |
| Weight | 0.008 LB |
| EAN or UPC | 4549557033803 |

