- 12 mm Inside Diameter
- 16 mm Outside Diameter
- Carbon Steel Material
| Rolling Element Material | SUJ2 |
| Precision Class | JIS, Class 0 |
| No. of Rows | Single |
| Operating in Oil [Max] | 40000 rpm |
| Limiting Speed - Grease | 20000 rpm |
| Limiting Speed - Oil | 40000 rpm |
| Dynamic Load Rating | 9790 N |
| Static Load Rating | 11900 N |
| O.D. | 16 mm |
| Temperature Range [Min] | -4 °F |
| Row Type | Single |
| Roller Material | SUJ2 |
| Operating Temperature [Min] | -4 °F |
| Material | Carbon Steel |
| Roller Type | Roller |
| Operating in Grease [Max] | 20000 rpm |
| Temperature Range [Max] | 248 °F |
| I.D. | 12 mm |
| Overall Width | 18 mm |
| Retainer Material | Carbon Steel |
| Operating Temperature [Max] | 248 °F |
| Series | KT |
| Retainer Type | Carbon Steel |
| Operating RPM (Oil) [Max] | 40000 rpm |
| Bearing Type | Needle Roller Cage |
| Operating RPM (Grease) [Max] | 20000 rpm |
| Weight | 0.015 LB |
| EAN or UPC | 4549557033841 |

