- 14 mm Inside Diameter
- 20 mm Outside Diameter
- Carbon Steel Material
| Material | Carbon Steel |
| No. of Rows | Single |
| Bearing Type | Needle Roller Cage |
| Retainer Type | Carbon Steel |
| Roller Material | SUJ2 |
| Retainer Material | Carbon Steel |
| Static Load Rating | 14400 N |
| Rolling Element Material | SUJ2 |
| Precision Class | JIS, Class 0 |
| Operating RPM (Grease) [Max] | 17500 rpm |
| Limiting Speed - Oil | 35000 rpm |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Row Type | Single |
| I.D. | 14 mm |
| Dynamic Load Rating | 13300 N |
| Operating in Oil [Max] | 35000 rpm |
| Limiting Speed - Grease | 17500 rpm |
| Operating RPM (Oil) [Max] | 35000 rpm |
| Operating Temperature [Max] | 248 °F |
| Operating in Grease [Max] | 17500 rpm |
| Roller Type | Roller |
| Operating Temperature [Min] | -4 °F |
| Series | KT |
| Overall Width | 17 mm |
| O.D. | 20 mm |
| Weight | 0.027 LB |
| EAN or UPC | 4549557034022 |

