- 16 mm Inside Diameter
- 20 mm Outside Diameter
- Carbon Steel Material
| Rolling Element Material | SUJ2 |
| Dynamic Load Rating | 11400 N |
| Operating RPM (Grease) [Max] | 15000 rpm |
| Limiting Speed - Grease | 15000 rpm |
| Operating in Oil [Max] | 30000 rpm |
| Static Load Rating | 15700 N |
| O.D. | 20 mm |
| Temperature Range [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Retainer Type | Carbon Steel |
| Overall Width | 17 mm |
| Roller Type | Roller |
| I.D. | 16 mm |
| Bearing Type | Needle Roller Cage |
| Roller Material | SUJ2 |
| No. of Rows | Single |
| Operating RPM (Oil) [Max] | 30000 rpm |
| Series | KT |
| Operating Temperature [Max] | 248 °F |
| Retainer Material | Carbon Steel |
| Temperature Range [Min] | -4 °F |
| Operating in Grease [Max] | 15000 rpm |
| Limiting Speed - Oil | 30000 rpm |
| Precision Class | JIS, Class 0 |
| Row Type | Single |
| Material | Carbon Steel |
| Weight | 0.019 LB |
| EAN or UPC | 4549557034145 |

