- 40 mm Inside Diameter
- 50 mm Outside Diameter
- Carbon Steel Material
| Operating in Grease [Max] | 6000 rpm |
| Operating Temperature [Max] | 248 °F |
| Row Type | Single |
| Roller Material | SUJ2 |
| Retainer Material | Carbon Steel |
| No. of Rows | Single |
| Material | Carbon Steel |
| Temperature Range [Min] | -4 °F |
| Operating RPM (Oil) [Max] | 12000 rpm |
| I.D. | 40 mm |
| Roller Type | Roller |
| Rolling Element Material | SUJ2 |
| Retainer Type | Carbon Steel |
| Series | KT |
| Operating RPM (Grease) [Max] | 6000 rpm |
| Bearing Type | Needle Roller Cage |
| O.D. | 50 mm |
| Operating Temperature [Min] | -4 °F |
| Precision Class | JIS, Class 0 |
| Operating in Oil [Max] | 12000 rpm |
| Limiting Speed - Oil | 12000 rpm |
| Limiting Speed - Grease | 6000 rpm |
| Overall Width | 15 mm |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 28200 N |
| Static Load Rating | 35900 N |
| Weight | 0.106 LB |
| EAN or UPC | 4549557035425 |

