- 28 mm Outside Diameter
- M10 x 1.5 Thread Size
| Thread Size | M10 x 1.5 |
| Operating Temperature [Max] | 176 °F |
| Series | LHS |
| Thread Direction | Right |
| Outer Member Material | Zinc Alloy |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 7640 N |
| O.D. | 28 mm |
| Weight | 0.224 LB |
| EAN or UPC | 4549557036002 |

