- 28 mm Outside Diameter
- M10 x 1.5 Thread Size
| Outer Member Material | Zinc Alloy |
| O.D. | 28 mm |
| Thread Direction | Left |
| Series | LHS |
| Thread Size | M10 x 1.5 |
| Operating Temperature [Max] | 176 °F |
| Static Load Rating | 7640 N |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.224 LB |
| EAN or UPC | 4549557036019 |

