- 32 mm Outside Diameter
- M12 x 1.75 Thread Size
| Outer Member Material | Zinc Alloy |
| Thread Direction | Right |
| O.D. | 32 mm |
| Series | LHS |
| Operating Temperature [Max] | 176 °F |
| Thread Size | M12 x 1.75 |
| Static Load Rating | 12400 N |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.352 LB |
| EAN or UPC | 4549557036026 |

