- 36 mm Outside Diameter
- M14 x 2 Thread Size
| Series | LHS |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 14600 N |
| Thread Size | M14 x 2 |
| Thread Direction | Left |
| O.D. | 36 mm |
| Operating Temperature [Max] | 176 °F |
| Outer Member Material | Zinc Alloy |
| Weight | 0.499 LB |
| EAN or UPC | 4549557036057 |

