- 49 mm Outside Diameter
- M20 x 1.5 Thread Size
| Thread Direction | Right |
| Operating Temperature [Max] | 176 °F |
| Static Load Rating | 31600 N |
| Thread Size | M20 x 1.5 |
| Operating Temperature [Min] | -4 °F |
| Series | LHS |
| Outer Member Material | Zinc Alloy |
| O.D. | 49 mm |
| Weight | 1.276 LB |
| EAN or UPC | 4549557036118 |

