- 54 mm Outside Diameter
- M22 x 1.5 Thread Size
| O.D. | 54 mm |
| Thread Size | M22 x 1.5 |
| Static Load Rating | 39800 N |
| Outer Member Material | Zinc Alloy |
| Operating Temperature [Max] | 176 °F |
| Series | LHS |
| Operating Temperature [Min] | -4 °F |
| Thread Direction | Right |
| Weight | 1.683 LB |
| EAN or UPC | 4549557036132 |

