- 17 mm Outside Diameter
- M5 x 0.8 Thread Size
| Thread Size | M5 x 0.8 |
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 176 °F |
| O.D. | 17 mm |
| Thread Direction | Left |
| Outer Member Material | Zinc Alloy |
| Static Load Rating | 2080 N |
| Series | LHS |
| Weight | 0.048 LB |
| EAN or UPC | 4549557035937 |

