- 28 mm Outside Diameter
- M10 x 1.25 Thread Size
| Thread Size | M10 x 1.25 |
| Thread Direction | Left |
| Static Load Rating | 7400 N |
| Operating Temperature [Min] | -4 °F |
| Outer Member Material | Zinc Alloy |
| O.D. | 28 mm |
| Operating Temperature [Max] | 176 °F |
| Series | LHSA |
| Weight | 0.233 LB |
| EAN or UPC | 4549557036248 |

