- 34 mm Outside Diameter
- M12 x 1.75 Thread Size
| Series | LHSA |
| Operating Temperature [Max] | 176 °F |
| Static Load Rating | 9900 N |
| Operating Temperature [Min] | -4 °F |
| Outer Member Material | Zinc Alloy |
| O.D. | 34 mm |
| Thread Direction | Left |
| Thread Size | M12 x 1.75 |
| Weight | 0.396 LB |
| EAN or UPC | 4549557036286 |

