- 14 mm Outside Diameter
- M4 x 0.7 Thread Size
| O.D. | 14 mm |
| Thread Direction | Left |
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 176 °F |
| Outer Member Material | Zinc Alloy |
| Series | LHSA |
| Static Load Rating | 880 N |
| Thread Size | M4 x 0.7 |
| Weight | 0.024 LB |
| EAN or UPC | 4549557036163 |

